https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS2110-D01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNjN8aW1hZ2UvanBlZ3xhREl5TDJoall5OHhNRFl3TmpJNE16UXlNemMzTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTWpFeE1GOUVNREZmTXpBd2VETXdNQzVxY0djfDQxNzMzMjk1ZWMwYTg1MTk0ZmI0YTI0OWEwNTliN2Q2OTgxNjk2ZGMyYWMyOWEyM2M1MDRjMjQ0NDM4NjMwYzY
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS2110-D01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNjN8aW1hZ2UvanBlZ3xhREl5TDJoall5OHhNRFl3TmpJNE16UXlNemMzTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTWpFeE1GOUVNREZmTXpBd2VETXdNQzVxY0djfDQxNzMzMjk1ZWMwYTg1MTk0ZmI0YTI0OWEwNTliN2Q2OTgxNjk2ZGMyYWMyOWEyM2M1MDRjMjQ0NDM4NjMwYzY
SMC
SMC
NVFS2110-9D-02T(AC440V)
SMC SMC
Description
NVFS2110-9D-02T(AC440V) ; VALVE SOL 440VAC
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 440 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
NVFS2110-9D-02T(AC440V)
BDI #
18588292
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVFS2110-9D-02T(AC440V)/p/18588292
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.34
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
440 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.58 - 0.65 Cv Factor | With Sub Plate | DIN Terminal | Side Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.74957
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 440 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
4.134 Inch | 105 Millimeter
Overall Length
4.705 Inch | 119.5 Millimeter
Overall Width
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

