Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NVS3145-0403D https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS3145-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NjZ8aW1hZ2UvanBlZ3xhR0UxTDJnNE9TODVOamMwT0Rjd01qVTVOelF5TG1wd1p3fDYyYTZkM2QyMDgxNTMxOWEwYjE1NjYxN2M3ZTEyMzcyZjRjMzk4MjRmYTBjYjJiZmZiMTc0YmRkYTM0ODFiZGY
17854178 Hydraulic and Pneumatic Valves 

SMC SMC

NVS3145-0403D

Description

NVS3145-0403D ; VALVE SOL 110V/50HZ

Solenoid Valve; 1/2" FNPTF Port; 3 Port | 3 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum

Part #

NVS3145-0403D

BDI #
17854178

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.281
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4.17 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Non Locking Manual Operator | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.82191
Long Description
Solenoid Valve; 1/2" FNPTF Port; 3 Port | 3 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Length
3.228 Inch | 82 Millimeter
Overall Height
8.465 Inch | 215 Millimeter
Overall Width
3.189 Inch | 81 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh