SMC
SMC
NVS3145-0653D
SMC SMC
Description
NVS3145-0653D ; VALVE SOL 48VDC
Solenoid Valve; 3/4" FNPTF Port; 3 Port | 3 Way; 2 Position; 48 VDC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Part #
NVS3145-0653D
BDI #
17854191
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVS3145-0653D/p/17854191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.27
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
48 VDC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4.5 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Non Locking Manual Operator | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.79723
Long Description
Solenoid Valve; 3/4" FNPTF Port; 3 Port | 3 Way; 2 Position; 48 VDC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Height
8.465 Inch | 215 Millimeter
Overall Length
3.228 Inch | 82 Millimeter
Overall Width
3.189 Inch | 81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh