https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4114-P-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg5OXxpbWFnZS9qcGVnfGFEVm1MMmhtTUM4eE1EYzJPVFUyTmpRMk5qQTNPQzlKVGtSVFRVTldRVXhXUlZoZlRsWlROREV4TkY5UVh6TXdNSGd6TURBdWFuQm58YjMxMjU2MjJhMDhkNTg1ODhkZmZhNGJhOWI3ODdlZmZlYjVmNGViMDc2Y2I2YTk3ZTU4ZDU5YmVmMDBhYjkyZg
https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4114-P-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg5OXxpbWFnZS9qcGVnfGFEVm1MMmhtTUM4eE1EYzJPVFUyTmpRMk5qQTNPQzlKVGtSVFRVTldRVXhXUlZoZlRsWlROREV4TkY5UVh6TXdNSGd6TURBdWFuQm58YjMxMjU2MjJhMDhkNTg1ODhkZmZhNGJhOWI3ODdlZmZlYjVmNGViMDc2Y2I2YTk3ZTU4ZDU5YmVmMDBhYjkyZg
SMC
SMC
NVS4144-0204DP
SMC SMC
Description
NVS4144-0204DP ; VALVE SOL 220VAC 50HZ
Solenoid Valve; 3/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 220/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Part #
NVS4144-0204DP
BDI #
17854753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVS4144-0204DP/p/17854753
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.872
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220/50 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4.44 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | DIN Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
6.32726
Long Description
Solenoid Valve; 3/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 220/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Length
9.685 Inch | 246 Millimeter
Overall Width
4.37 Inch | 111 Millimeter
Overall Height
8.799 Inch | 223.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

