Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NVS4214-0149D https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4224-01-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzh8aW1hZ2UvanBlZ3xhR00yTDJnNE55ODVOamMwT0Rjek5EQTFORGN3TG1wd1p3fGU3ZTZhODVkMjA5NDEzNmVlZTAzMTRmMWE1Y2E4NDE1NDU0ZjJlMmM5M2JlYTZkNTk0ZTBjYzA2NzhiOWZkZmU
18589090 Hydraulic and Pneumatic Valves 

SMC SMC

NVS4214-0149D

Description

NVS4214-0149D ; VS4 CLASS 1 SOL 4/5 PORT

Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 12/50 VAC; Pneumatic; Solenoid - Detent | Solenoid Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum

Part #

NVS4214-0149D

BDI #
18589090

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.791
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Detent | Solenoid Return
Voltage
12/50 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.74274
Long Description
Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 12/50 VAC; Pneumatic; Solenoid - Detent | Solenoid Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum
Overall Width
2.126 Inch | 54 Millimeter
Overall Length
7.756 Inch | 197 Millimeter
Overall Height
2.795 Inch | 71 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh