SMC
SMC
NVS4234-0007D
SMC SMC
Description
NVS4234-0007D ; VS4 CLASS 3 SOL 4/5 PORT
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid - Detent | Solenoid Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Part #
NVS4234-0007D
BDI #
18589203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVS4234-0007D/p/18589203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Detent | Solenoid Return
Voltage
24/60 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid - Detent | Solenoid Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Length
10.315 Inch | 262 Millimeter
Overall Width
2.52 Inch | 64 Millimeter
Overall Height
3.307 Inch | 84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh