Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S070M-VDG-40 https://www.bdiexpress.com/medias/INDSMCVALVEX-S070M-G-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NzB8aW1hZ2UvanBlZ3xhREZoTDJneFppOHhNRFl3TlRRd01EUXlORFEzT0M5SlRrUlRUVU5XUVV4V1JWaGZVekEzTUUxZlIxOHpNREI0TXpBd0xtcHdad3xmMjY5ZTE5MTVlZmJkYWIyNzNmYWU0ZGNmM2FhNDI0NGRhMWM2Y2E2ZTg1NDI3NTBjNzc3MTcwNGQwZGNkYmZk
25654865 Hydraulic and Pneumatic Valves 

SMC SMC

S070M-VDG-40

Description

S070M-VDG-40 SOLENOID VALVE (SMARTCATALOG)

Valve; Solenoid; 4 MM Barb - 2.5 MM Barb Port; 3 Port - 3 Way; 2 Position; Pneumatic; 6 VDC; Solenoid/Spring Return; 73 PSI; 14 To 122 Deg F; Viton Seal; Plastic

Part #

S070M-VDG-40

BDI #
25654865

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
5
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
4 MM Barb | 2.5 MM Barb
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
6 VDC
Media
Pneumatic
Maximum Pressure
73 PSI
Operating Pressure Range
0 To 73 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Viton
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.011 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported Stacking Manifold Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.02023
Long Description
Valve; Solenoid; 4 MM Barb - 2.5 MM Barb Port; 3 Port - 3 Way; 2 Position; Pneumatic; 6 VDC; Solenoid/Spring Return; 73 PSI; 14 To 122 Deg F; Viton Seal; Plastic
Overall Width
0.276 Inch | 7 Millimeter
Overall Length
1.476 Inch | 37.5 Millimeter
Overall Height
0.453 Inch | 11.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh