https://www.bdiexpress.com/medias/INDASVVALVEX-8220G405-SV-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxODh8aW1hZ2UvanBlZ3xhREF4TDJnNU55OHhNRGd3TnpZNU1ESXpNVGd6T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjME1EVmZVMVpmUWxKVFh6TXdNSGd6TURBdWFuQm58ODI2NDhhNWYyYzAyMjgwNTFhZTFkZWRhZDYzN2RmYjdhMDM3NjJlOTBjYjUyYTQ3ZTYzY2ExODQ2YzJkZTcxYw
https://www.bdiexpress.com/medias/INDASVVALVEX-8220G405-SV-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxODh8aW1hZ2UvanBlZ3xhREF4TDJnNU55OHhNRGd3TnpZNU1ESXpNVGd6T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjME1EVmZVMVpmUWxKVFh6TXdNSGd6TURBdWFuQm58ODI2NDhhNWYyYzAyMjgwNTFhZTFkZWRhZDYzN2RmYjdhMDM3NjJlOTBjYjUyYTQ3ZTYzY2ExODQ2YzJkZTcxYw
ASCO VALVE
ASCO VALVE
SV8220G405DC110V
ASCO VALVE ASCO VALVE
Description
SV8220G405DC110V SOL VALVE
Solenoid Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 110 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Hot Water 100 PSI/Steam 50 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 300 Deg F; EPDM Seal; Brass
Part #
SV8220G405DC110V
BDI #
27567276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SV8220G405DC110V/p/27567276
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Hot Water 100 PSI | Steam 50 PSI
Operating Pressure Range
Hot Water 0 To 100 PSI | Steam 0 To 50 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 300 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
4.7 Cv Factor | 1/2" Orifice Size | Hot Water - Steam Fluid | Class H | Intermediate Power | DIN Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 110 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Hot Water 100 PSI/Steam 50 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 300 Deg F; EPDM Seal; Brass
Overall Width
2.25 Inch | 57.15 Millimeter
Overall Height
4.1 Inch | 104.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


