

SMC
SMC
SY7220-5YO-02F-Q
SMC SMC
Description
SY7220-5YO-02F-Q
Solenoid Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY7220-5YO-02F-Q
BDI #
17868041
Details
36633.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY7220-5YO-02F-Q/p/17868041
Your Price
Ft 36,633 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.165
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.36374
Long Description
Solenoid Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
6.346 Inch | 161.2 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter
Overall Height
1.858 Inch | 47.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh