

SMC
SMC
VEX3902-149DZ-BN(AC115V50/60HZ
SMC SMC
Description
VEX3902-149DZ-BN(AC115V50/60HZ ; VALVE SOL
Poppet Valve; 1-1/4" RC | 2" RC Port; 3 Port | 3 Way; 3 Position; 115/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 32 To 122 Deg F; Aluminum
Part #
VEX3902-149DZ-BN(AC115V50/60HZ
BDI #
17870300
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VEX3902-149DZ-BN(AC115V50-60HZ/p/17870300
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
3.5
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1-1/4" RC | 2" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
115/50-60 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
30 To 130 PSI
Operating Temperature Range
32 To 122 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
33 Cv Factor | Body Ported | DIN Terminal | With Light and Surge Voltage Suppressor | With Bracket and Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
7.71618
Long Description
Poppet Valve; 1-1/4" RC | 2" RC Port; 3 Port | 3 Way; 3 Position; 115/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 32 To 122 Deg F; Aluminum
Overall Height
10.433 Inch | 265 Millimeter
Overall Length
6.299 Inch | 160 Millimeter
Overall Width
4.567 Inch | 116 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh