SMC
SMC
VFS3200-AFZB-03T
SMC SMC
Description
VFS3200-AFZB-03T, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)
Solenoid Valve; 3/8" FNPTF; 5 Port | 4 Way; 2 Position; 12/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS3200-AFZB-03T
BDI #
25706722
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS3200-AFZB-03T/p/25706722
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
720
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Voltage
12/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.8/1.6 Cv Factor | Base Mounted | Plug-In Push Type Manual Override | Internal Pilot | Plug-In | With Light/Surge Voltage Suppressor | Locking Type Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.587
Long Description
Solenoid Valve; 3/8" FNPTF; 5 Port | 4 Way; 2 Position; 12/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Width
1.969 Inch | 50 Millimeter
Overall Height
6.732 Inch | 171 Millimeter
Overall Length
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh