Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VHK3-10F-10F https://www.bdiexpress.com/medias/INDSMCVALVEX-VHK3-FF-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0ODN8aW1hZ2UvanBlZ3xhREV5TDJneFl5ODVOamMxTkRjMU1ESTFPVFV3TG1wd1p3fGRiMWRiOGMxYmMwZDMzMDYzOWUyNWM0NzYwYjI2M2YwYzI2MDVhZmNmY2E5NTU5ZjgwNGFlNjA0ZGVkMDNkNDE
15043501 Hydraulic and Pneumatic Valves 

SMC SMC

VHK3-10F-10F

Description

VHK3-10F-10F FINGER VALVE ; 3 PORT 3 WAY/2 POSITION

Poppet Valve; 10 MM Tubing OD Port; 3 Port | 3 Way; 2 Position; Pneumatic; Detent | Lever Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic

Part #

VHK3-10F-10F

BDI #
15043501

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.04
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
10 MM Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Detent | Lever Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
Air Fluid | Flame Resistant | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.08135
Long Description
Poppet Valve; 10 MM Tubing OD Port; 3 Port | 3 Way; 2 Position; Pneumatic; Detent | Lever Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic
Overall Width
0.866 Inch | 22 Millimeter
Overall Length
2.402 Inch | 61 Millimeter
Overall Height
1.811 Inch | 46 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh