Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VHS40-F04A https://www.bdiexpress.com/medias/INDSMCVALVEX-VHS40-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzMnxpbWFnZS9qcGVnfGFHWTVMMmhoWWk4eE1EYzNNREE1TlRnd01ETTFNQzlKVGtSVFRVTldRVXhXUlZoZlZraFROREJmTXpBd2VETXdNQzVxY0djfDRjYTRiMjVmNzNlNmRjYWRkMzM0YzExYTM2ZDA4NDM5MTcwMGU5MGJlMWRiY2ZjYWM5NjczZDQ5NDZmNzY1ZWU
18686437 Hydraulic and Pneumatic Valves 

SMC SMC

VHS40-F04A

Description

VHS40-F04A PRESSURE RELIEF VALVE ; 3PORT 1/2" G PORT W/LOCKING HOLES

Relief Valve; 1/2" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum

Part #

VHS40-F04A

BDI #
18686437

Details

17234.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 17,234 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141606
Weight / Kilogram
0.3
Product Group - BDI
F02352
Valve Type
Relief
Port Type
1/2" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring - Detent | Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | With Locking Holes | White Body | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Relief
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Relief Valve; 1/2" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum
Overall Length
2.756 Inch | 70.002 Millimeter
Overall Height
4.13 Inch | 104.9 Millimeter
Overall Width
2.283 Inch | 58 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh