Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VM220-N02-08A https://www.bdiexpress.com/medias/INDSMCVALVEX-VM220-02-08-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNzl8aW1hZ2UvanBlZ3xhR1UxTDJneVl5OHhNRFl3TlRreU1qZzNOelEzTUM5SlRrUlRUVU5XUVV4V1JWaGZWazB5TWpCZk1ESmZNRGhmTXpBd2VETXdNQzVxY0djfDg0OGM2MDgyMTZkMGE3OGM2ZjNmMGM0MDEwNjk0NTdkNjY3OGY4OTA0YzIxZTRkODFmYTI1MWI3ZTBjMjgyZjM
18600131 Hydraulic and Pneumatic Valves 

SMC SMC

VM220-N02-08A

Description

VM220-N02-08A DIRECTIONAL CONTROL VALVE ; 2 PORT 2 WAY/2 POSITION

Mechanical Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Toggle Lever | Detent Return; 145 PSI; 23 To 140 Deg F; Aluminum

Part #

VM220-N02-08A

BDI #
18600131

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.17
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Toggle Lever | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Manufacturer Item Number
VM220-N02-08A
Weight / LBS
0.37478
Long Description
Mechanical Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Toggle Lever | Detent Return; 145 PSI; 23 To 140 Deg F; Aluminum
Overall Length
1.575 Inch | 40 Millimeter
Overall Width
1.22 Inch | 31 Millimeter
Overall Height
4.429 Inch | 112.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh