FESTO
FESTO
VMPA1-M1H-K-PI ; 533347
FESTO FESTO
Description
VMPA1-M1H-K-PI NR. 533347 ; AIR SOLENOID VALVE 3/2 CLOSED
Piston Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Part #
533347
BDI #
15013274
Details
46011.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VMPA1-M1H-K-PI-;-533347/p/15013274
Your Price
Ft 46,011 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.06
EAN
4052568166489
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
45 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Other Features
230 L/Min Flow Rate | Non Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.123
Long Description
Piston Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Width
1.134 Inch | 28.8 Millimeter
Overall Length
4.492 Inch | 114.1 Millimeter
Overall Height
2.055 Inch | 52.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh