SMC
SMC
VO301-009D(AC48V)
SMC SMC
Description
VO301-009D(AC48V) ; VALVE SOL
Poppet Valve; 3 Port | 3 Way; 2 Position; 48/50-60 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VO301-009D(AC48V)
BDI #
18600418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VO301-009D(AC48V)/p/18600418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.17
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
48/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.16 Cv Factor | Air Fluid | DIN Terminal | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.17
Long Description
Poppet Valve; 3 Port | 3 Way; 2 Position; 48/50-60 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
3.059 Inch | 77.7 Millimeter
Overall Length
3.535 Inch | 89.8 Millimeter
Overall Width
0.969 Inch | 24.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh