

SMC
SMC
VP517Y-4YO1-R
SMC SMC
Description
VP517Y-4YO1-R ; MÁGNESSZELEP LEVEGŐ ELŐKÉSZÍTŐ EGYSÉGHEZ
Relief Solenoid Valve; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F
Part #
VP517Y-4YO1-R
BDI #
21914993
Details
41045.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP517Y-4YO1-R/p/21914993
Your Price
Ft 41,045 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Relief | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220-230/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Inch - Metric
Inch
Other Features
2 - 1.8 Cv Factor | Standard | DIN Terminal Without Connector | Without Light and Surge Voltage Suppressor | Non Locking Push Type Manual Override | Flow Direction Right To Left
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Relief Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.489
Long Description
Relief Solenoid Valve; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh