https://www.bdiexpress.com/medias/INDSMCVALVEX-VP7-6-FGD-A02-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMDF8aW1hZ2UvanBlZ3xhR00zTDJnME5TOHhNRFl3TmpNM01ERTVNelF6T0M5SlRrUlRUVU5XUVV4V1JWaGZWbEEzWHpaZlJrZEVYMEV3TWw4ek1EQjRNekF3TG1wd1p3fDNmOGU5MDYyZDQ3MzE2NTk1OGE0Mzc5Y2QzYWI5OTdhZjI5Yjk2ZDYzNzFiOGM4Mzk1MGMzMWQ1NWNiMzA1NTA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VP7-6-FGD-A02-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMDF8aW1hZ2UvanBlZ3xhR00zTDJnME5TOHhNRFl3TmpNM01ERTVNelF6T0M5SlRrUlRUVU5XUVV4V1JWaGZWbEEzWHpaZlJrZEVYMEV3TWw4ek1EQjRNekF3TG1wd1p3fDNmOGU5MDYyZDQ3MzE2NTk1OGE0Mzc5Y2QzYWI5OTdhZjI5Yjk2ZDYzNzFiOGM4Mzk1MGMzMWQ1NWNiMzA1NTA
SMC
SMC
VP7-6-FG-D-9NA02(DC100V)
SMC SMC
Description
VP7-6-FG-D-9NA02(DC100V)
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 100 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP7-6-FG-D-9NA02(DC100V)
BDI #
18600736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP7-6-FG-D-9NA02(DC100V)/p/18600736
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.034
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
100 VDC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
15 To 130 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Sub Plate Side Porting | With Indicator Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.42508
Long Description
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 100 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
7.087 Inch | 180 Millimeter
Overall Height
4.98 Inch | 126.5 Millimeter
Overall Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

