SMC
SMC
VSS8-6-FG-S-2Z-A02T
SMC SMC
Description
VSS8-6-FG-S-2Z-A02T, VALVE, SIZE 1, ISO PLUG-IN/SGL (SMARTCATALOG)
Solenoid Valve; 1/4" NPTF; 5 Port | 4 Way; 2 Position; 200/50 VAC | 230/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 230 PSI; -4 To 140 Deg F; Metal Seal
Part #
VSS8-6-FG-S-2Z-A02T
BDI #
25662736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSS8-6-FG-S-2Z-A02T/p/25662736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
1.13
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" NPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
200/50 VAC | 230/60 VAC
Media
Pneumatic
Maximum Pressure
230 PSI
Operating Pressure Range
15 To 230 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
2.48461
Long Description
Solenoid Valve; 1/4" NPTF; 5 Port | 4 Way; 2 Position; 200/50 VAC | 230/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 230 PSI; -4 To 140 Deg F; Metal Seal
Overall Length
5.925 Inch | 150.5 Millimeter
Overall Height
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh