SMC
SMC
VX222AZ1FB
SMC SMC
Description
VX222AZ1FB ; NC VALVE
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 48 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VX222AZ1FB
BDI #
17891786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX222AZ1FB/p/17891786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.507
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
48 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 2 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.117
Long Description
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 48 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
3.504 Inch | 89 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Overall Height
3.917 Inch | 99.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh