SMC
SMC
VX222MZ1A
SMC SMC
Description
VX222MZ1A ; NC VALVE
Poppet Valve; 3/8" RC Port; 2 Port | 2 Way; 2 Position; 48 VAC; Hydraulic; Solenoid | Spring Return; 22 PSI; 34 To 140 Deg F; Buna-N Seal; Stainless Steel
Part #
VX222MZ1A
BDI #
17892042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX222MZ1A/p/17892042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.536
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
48 VAC
Media
Hydraulic
Maximum Pressure
22 PSI
Operating Pressure Range
0 To 22 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
1.08 Cv Factor | 7MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 2 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.18015
Long Description
Poppet Valve; 3/8" RC Port; 2 Port | 2 Way; 2 Position; 48 VAC; Hydraulic; Solenoid | Spring Return; 22 PSI; 34 To 140 Deg F; Buna-N Seal; Stainless Steel
Overall Width
1.378 Inch | 35 Millimeter
Overall Length
2.146 Inch | 54.5 Millimeter
Overall Height
2.933 Inch | 74.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh