

SMC
SMC
VX3332-02F-8DR1-B
SMC SMC
Description
VX3332-02F-8DR1-B, DIRECT OP 3 PORT SOLENOID VALVE, N.O. (SMARTCATALOG)
Poppet Solenoid Valve; 1/4" G; 3 Port | 3 Way; 2 Position; 48/50-60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 130 PSI; Air 14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VX3332-02F-8DR1-B
BDI #
26843246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX3332-02F-8DR1-B/p/26843246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
840
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
48/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
0 To 130 PSI
Operating Temperature Range
Air 14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.27 Cv Factor | 3MM Orifice Size | Air - Water Fluid | Normally Open | Built-In Full Wave Rectifier | Class B | DIN Terminal | With Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.852
Long Description
Poppet Solenoid Valve; 1/4" G; 3 Port | 3 Way; 2 Position; 48/50-60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 130 PSI; Air 14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Width
2.244 Inch | 57 Millimeter
Overall Height
3.858 Inch | 98 Millimeter
Overall Length
3.917 Inch | 99.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh