Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXD266NZ1AB https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-GS-VXD265-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4MnxpbWFnZS9qcGVnfGFHWmlMMmhqWXk4eE1Ea3hNVFV3TlRNMU1EWTROaTlKVGtSVFRVTldRVXhXUlZoZlUwOU1YMGRUWDFaWVJESTJOVjlYVDBKZk16QXdlRE13TUM1cWNHY3xmNzlmMjRiNWRiNTRlZjMwNmI2MzBiNjAwNzZhMjFlN2FkODdiYTYyYjZmY2I4ZDRiZjNlYmE2YjcwOGYxYmRk
25650075 Hydraulic and Pneumatic Valves 

SMC SMC

VXD266NZ1AB

Description

VXD266NZ1AB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)

Diaphragm Solenoid Valve; 1" NPT; 2 Port | 2 Way; 2 Position; 48/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 23 To 212 Deg F; Buna-N Seal; Brass

Part #

VXD266NZ1AB

BDI #
25650075

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
1.4
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
1" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
48/50-60 VAC
Media
Hydraulic
Maximum Pressure
102 PSI
Operating Pressure Range
3 To 102 PSI
Operating Temperature Range
23 To 212 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
13 Cv Factor | 25MM Orifice Size | High Temperature Oil Fluid | Normally Closed | Grommet With Surge Voltage Suppressor | Class H
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
2.998
Long Description
Diaphragm Solenoid Valve; 1" NPT; 2 Port | 2 Way; 2 Position; 48/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 23 To 212 Deg F; Buna-N Seal; Brass
Overall Width
2.343 Inch | 59.5 Millimeter
Overall Height
4.98 Inch | 126.5 Millimeter
Overall Length
3.74 Inch | 95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh