

SMC
SMC
VXF22AAZ1VB
SMC SMC
Description
VXF22AAZ1VB 2 PORT SOLENOID VALVE (SMARTCATALOG)
Solenoid Valve; 1" NPT; 2 Port | 2 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; 14 To 140 Deg F; Aluminum
Part #
VXF22AAZ1VB
BDI #
27373895
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXF22AAZ1VB/p/27373895
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.57
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
4.5 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Direct Piping Type | Without Silencer | DIN Terminal with Surge Voltage Suppressor | For Dust Collector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.257
Long Description
Solenoid Valve; 1" NPT; 2 Port | 2 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; 14 To 140 Deg F; Aluminum
Overall Height
5.669 Inch | 144 Millimeter
Overall Width
2.913 Inch | 74 Millimeter
Overall Length
3.996 Inch | 101.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh