

SMC
SMC
VXV3340-03N-3DLR1
SMC SMC
Description
VXV3340-03N-3DLR1, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)
Valve; 3/8" FNPT Port; 3 Port - 3 Way; 2 Position; Pneumatic; 110/50-60 VAC; Solenoid/Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Part #
VXV3340-03N-3DLR1
BDI #
25644198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXV3340-03N-3DLR1/p/25644198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
840
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
Low Vacuum To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Vacuum Pad | Built-in Full Wave Rectifier | DIN Terminal with Connector | With Indicator Light | In/Out Position | -20 To 40 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.76369
Long Description
Valve; 3/8" FNPT Port; 3 Port - 3 Way; 2 Position; Pneumatic; 110/50-60 VAC; Solenoid/Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Overall Width
1.614 Inch | 41 Millimeter
Overall Length
3.78 Inch | 96 Millimeter
Overall Height
3.858 Inch | 98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh