FESTO
FESTO
VZWM-L-M22C-G12-F4 ; 546148
FESTO FESTO
Description
VZWM-L-M22C-G12-F4 NR. 546148 ; AIR SOLENOID VALVE
Poppet Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; 110/230 VAC | 24 VDC; Hydraulic | Pneumatic; Solenoid - Spring; 145 PSI; 14 To 140 Deg F; NBR Seal; Brass
Part #
546148
BDI #
20210423
Details
34860.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VZWM-L-M22C-G12-F4-;-546148/p/20210423
Your Price
Ft 34,860 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.518
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Spring
Voltage
110/230 VAC | 24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.festo.com
Long Description
Poppet Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; 110/230 VAC | 24 VDC; Hydraulic | Pneumatic; Solenoid - Spring; 145 PSI; 14 To 140 Deg F; NBR Seal; Brass
Overall Height
3.346 Inch | 85 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Overall Length
2.638 Inch | 67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh