

REXNORD
REXNORD
HP8506-144IN
REXNORD REXNORD
Description
HP8506-144IN TABLE TOP CHAIN
Modular Mat Top Belting; 8506; Perforated Top; Modular Belting; 3/4" Pitch; 144" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 0.34" Plate Height
Part #
HP8506-144IN
BDI #
27819305
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP8506-144IN/p/27819305
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1410.94
Product Group - BDI
M00330
Modular Belting Size
8506
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Brown
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10301039
Weight / LBS
1.21
Long Description
Modular Mat Top Belting; 8506; Perforated Top; Modular Belting; 3/4" Pitch; 144" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 0.34" Plate Height
Modular Belting Width
144 Inch | 3657.6 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.34 Inch | 8.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh