Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4230-38 https://www.bdiexpress.com/medias/INDGENBTUNTX-4230-2OBFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTN8aW1hZ2UvanBlZ3xhRFpoTDJnNFpDODVOamMyTVRZNE1UTTBOamcyTG1wd1p3fGM4ZDUxNzU3NDFlYWExNTJhM2RiZjI0ZGIxN2NmNWI2Mjc2YzNhNGQ4OTI5MmE5ZDU1MmZiNmViNDE0Zjk5ZmM
426227 Ball Transfer Unit 

GENERAL BEARING GENERAL BEARING

4230-38

Description

4230-38

Ball Transfer Unit; 2 Hole Bottom Flange; 1" Ball Diameter; Stainless Steel Ball Material; 125 Lbs Max Load; 2.697 IN Flange Size; 1-3/16" Base to Ball Height; 1.636" Housing Diameter; 7/8" Housing Height; Stainless Steel Housing Material

Part #

4230-38

BDI #
426227

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.145
EAN
0662300330258
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
2 Hole Bottom Flange
Ball Material
Stainless Steel
Maximum Load
125 Lbs
Flange Size if applicable
2.697 IN
Housing Material
Stainless Steel
Bolt Size
0.219 Inch
Other Features
Light Capacity
Inch - Metric
Inch
Long Description
Ball Transfer Unit; 2 Hole Bottom Flange; 1" Ball Diameter; Stainless Steel Ball Material; 125 Lbs Max Load; 2.697 IN Flange Size; 1-3/16" Base to Ball Height; 1.636" Housing Diameter; 7/8" Housing Height; Stainless Steel Housing Material
Overall Height
1.188 Inch | 30.175 Millimeter
Housing Diameter
1.636 Inch | 41.554 Millimeter
Housing Height
0.875 Inch | 22.225 Millimeter
Base to Ball Height
1.188 Inch | 30.175 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh