Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4260-01 https://www.bdiexpress.com/medias/INDGENBTUNTX-4260-4SBFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDB8aW1hZ2UvanBlZ3xhRFJqTDJnd1pDOHhNRGN4TVRJMU1qVTVPRGd4TkM5SlRrUkhSVTVDVkZWT1ZGaGZOREkyTUY4MFUwSkdURjh6TURCNE16QXdMbXB3Wnd8NTFmZTIwZjljYTA2N2FlYzQxZDQ4OWJmZTE4ZjhkYmM2YWM1ZDQwMzRhMmVlZDBmNDMyZDU4ZTFmODNmOWE5Nw
426233 Ball Transfer Unit 

GENERAL BEARING GENERAL BEARING

4260-01

Description

4260-01

Ball Transfer Unit; 4 Hole Square Bottom Flange; 1-1/2" Ball Diameter; Steel Ball Material; 250 Lbs Max Load; 3 X 3 IN Flange Size; 1-13/16" Base to Ball Height; 2-5/8" Housing Diameter; Steel Housing Material

Part #

4260-01

BDI #
426233

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.53
EAN
0662300330609
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
4 Hole Square Bottom Flange
Ball Material
Steel
Maximum Load
250 Lbs
Flange Size if applicable
3 X 3 IN
Housing Material
Steel
Bolt Size
0.281 Inch
Other Features
Heavy Duty | Light Capacity | Corrosion Resistant | Zinc Plated Housing
Inch - Metric
Inch
Long Description
Ball Transfer Unit; 4 Hole Square Bottom Flange; 1-1/2" Ball Diameter; Steel Ball Material; 250 Lbs Max Load; 3 X 3 IN Flange Size; 1-13/16" Base to Ball Height; 2-5/8" Housing Diameter; Steel Housing Material
Housing Height
0 Inch | 0 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Ball Outside Diameter
1.5 Inch | 38.1 Millimeter
Housing Diameter
2.625 Inch | 66.675 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Overall Height
1.813 Inch | 46.05 Millimeter
Base to Ball Height
1.813 Inch | 46.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh