

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMW10054H25
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMW10054H25 CONVEYOR PULLEY ; POR 10X54 MD WING H25 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 54" Face Width; Bushed Mount; M-HE25 Bushing; Mine Duty; 10" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Part #
CMW10054H25
BDI #
17796765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMW10054H25/p/17796765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
98.064
EAN
0697950669120
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE25
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
216
Long Description
Conveyor Pulley; Wing; Crowned Face; 54" Face Width; Bushed Mount; M-HE25 Bushing; Mine Duty; 10" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Pulley Diameter
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Face Width
54 Inch | 1371.6 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh