

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMW18046X40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMW18046X40 CONVEYOR PULLEY ; 18X46 MD WING XT40 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 46" Face Width; Bushed Mount; MXT40 Bushing; Mine Duty; 18" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Part #
CMW18046X40
BDI #
17797180
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMW18046X40/p/17797180
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
234.05
EAN
0697950571201
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT40
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
516
Long Description
Conveyor Pulley; Wing; Crowned Face; 46" Face Width; Bushed Mount; MXT40 Bushing; Mine Duty; 18" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Bushing Bore Range
2-3/16 To 3-15/16 Inch | 55.575 To 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh