

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD12038H30L3H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD12038H30L3H CONVEYOR PULLEY ; POR 12X38 SD DRUM H30 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; M-HE30 Bushing; Standard Duty; 12" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Part #
CSD12038H30L3H
BDI #
21979264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD12038H30L3H/p/21979264
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
63.946
EAN
0697950704173
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE30
Class
Standard Duty
Number of Keyseats
1
Other Features
0.375 Inch Herringbone Lagging Thickness | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
141
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; M-HE30 Bushing; Standard Duty; 12" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh