

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD16032H60
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD16032H60 CONVEYOR PULLEY ; POR 16X32 SD DRUM H60 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; M-HE60 Bushing; Standard Duty; 16" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 5-1/4" Length Thru Bore; 1 Keyseats
Part #
CSD16032H60
BDI #
17798387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD16032H60/p/17798387
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
95.794
EAN
0697950562070
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE60
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
228
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; M-HE60 Bushing; Standard Duty; 16" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 5-1/4" Length Thru Bore; 1 Keyseats
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.025 To 152.4 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh