REXNORD
REXNORD
906-656881
REXNORD REXNORD
Description
906-656881 ROLLER ; NON-RETURNABLE
Conveyor Roller; Return Type; Hollow Bore; 5/8" Bore; 2.9" Roller Diameter; 3.03" Roller Width; Single Type
Part #
906-656881
BDI #
24109493
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/906-656881/p/24109493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.203
EAN
0662864323543
Product Group - BDI
M00134
Product Name
Roller
Product Type
Return
Mounting Method
Hollow Bore
Roller Type
Single
Series
906
Bearing Type
Sleeve Bearing
Spring Loaded
No
Roller Material
Acetal
Other Features
60 Shore Hardness Tan Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://www.rexnord.com
Manufacturer Internal Number
10148248
Weight / LBS
0.45
Long Description
Conveyor Roller; Return Type; Hollow Bore; 5/8" Bore; 2.9" Roller Diameter; 3.03" Roller Width; Single Type
Roller Width
3.03 Inch | 76.962 Millimeter
Roller Diameter
2.9 Inch | 73.66 Millimeter
Shaft Dia/Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh