Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10350068 https://www.bdiexpress.com/medias/INDREXXXTXXX-10350068-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgzN3xpbWFnZS9qcGVnfGFESTVMMmd4WkM4eE1ETTBNekE0TkRrME9UVXpOQzlKVGtSU1JWaFlXRlJZV0ZoZk1UQXpOVEF3TmpoZk16QXdlRE13TUM1cWNHY3w4MjRmNGRhYTEzYzI4ZjdlNzljMTc3OWI1MjE1NGU0OTI1YmRiYjAzNmI3YjU1YjU3OWM0Yjc2NmMwZWUwMTVl
24114654 Guides 

REXNORD REXNORD

10350068

Description

10350068 J-PROF CHAIN GUIDE ; NON-RETURNABLE 825 24X3MM

Chain Guide Profile; 131.234 Feet Long; 13MM Height; 24MM Width; Polyethylene

Part #

10350068

BDI #
24114654

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.137
EAN
0782934753534
Product Group - BDI
M00134
Product Name
Chain Guide Profile
Length - Feet
131.234
Material
Polyethylene
Other Features
3MM Thickness | Clips Onto 1/8" | 11 or 12 Gauge Flat Bar | J-Leg
Inch - Metric
Metric
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Profile
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.14
Long Description
Chain Guide Profile; 131.234 Feet Long; 13MM Height; 24MM Width; Polyethylene
Width
0.945 Inch | 24 Millimeter
Track Width
0 Inch | 0 Millimeter
Height
0.512 Inch | 13 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh