SYSTEM PLAST
SYSTEM PLAST
VG-A2520-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-A2520-10 CONVEYOR GUIDE RAIL ; NON-RETURNABLE ALUM 10FT/BOX
Side Guide Rail; 10 Feet Long; 2" Height; 0.48" Width; Aluminum
Part #
VG-A2520-10
BDI #
337346
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-A2520-10/p/337346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
0.269
EAN
0787405316126
Product Group - BDI
M00134
Product Name
Side Guide Rail
Length - Feet
10
Material
Aluminum
Other Features
Price is per Foot | Support Member Under Belting and Table Top Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Rail
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-A2520-10
Manufacturer Internal Number
VG-A2520-1
Weight / LBS
0.592
Long Description
Side Guide Rail; 10 Feet Long; 2" Height; 0.48" Width; Aluminum
Width
0.48 Inch | 12.192 Millimeter
Height
2 Inch | 50.8 Millimeter
Track Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh