SYSTEM PLAST
SYSTEM PLAST
VG-A5020-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-A5020-10 CONVEYOR GUIDE RAIL ; NON-RETURNABLE ALUM 10FT/RLL
Side Guide Rail; Series A5020; 10 Feet Long; 1.97" Height; 0.68" Width; Aluminum
Part #
VG-A5020-10
BDI #
337364
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-A5020-10/p/337364
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
0.245
EAN
0787405316553
Product Group - BDI
M00134
Product Name
Side Guide Rail
Length - Feet
10
Series
A5020
Material
Aluminum
Other Features
Price is per Foot | Fastens with 3/8 Inch Carriage Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Rail
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-A5020-10
Manufacturer Internal Number
VG-A5020-1
Weight / LBS
0.01
Long Description
Side Guide Rail; Series A5020; 10 Feet Long; 1.97" Height; 0.68" Width; Aluminum
Height
1.97 Inch | 50.038 Millimeter
Width
0.68 Inch | 17.272 Millimeter
Track Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh