SYSTEM PLAST
SYSTEM PLAST
VG-GSCG-#50-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-GSCG-#50-20 CONVEYOR GUIDE RAIL ; NON-RETURNABLE GS CHN 20FT
Chain Guide | Wear Strip; 0.34" Track Width; Series #50; 20 Feet Long; 0.67" Height; 0.67" Width; 50; Steel; UHMW Insert/Roller Material
Part #
VG-GSCG-#50-20
BDI #
24481496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-GSCG-%2350-20/p/24481496
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.191
EAN
0787405398061
Product Group - BDI
M00134
Product Name
Chain Guide | Wear Strip
Length - Feet
20
Series
#50
Chain/Cable/Belt Number
50
Material
Steel
Insert/Roller Material
UHMW
Other Features
Price is per Foot | ANSI Single Roller Chain | 14 Gauge
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-GSCG-#50-20
Manufacturer Internal Number
VG-GSCG-#5
Weight / LBS
0.42
Long Description
Chain Guide | Wear Strip; 0.34" Track Width; Series #50; 20 Feet Long; 0.67" Height; 0.67" Width; 50; Steel; UHMW Insert/Roller Material
Track Width
0.34 Inch | 8.636 Millimeter
Height
0.67 Inch | 17.018 Millimeter
Width
0.67 Inch | 17.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh