SYSTEM PLAST
SYSTEM PLAST
VG-PM10BC-100
SYSTEM PLAST SYSTEM PLAST
Description
VG-PM10BC-100 EXTRUDED GUIDE BAR CAP ; NON-RETURNABLE 10MM UHMW 100FT/BOX
Belt Guide | Wear Strip; 18.5MM Track Width; Series PM10BC; 100 Feet Long; 16.5MM Height; 18.5MM Width; UHMW
Part #
VG-PM10BC-100
BDI #
338464
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-PM10BC-100/p/338464
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.041
EAN
0787405514850
Product Group - BDI
M00134
Product Name
Belt Guide | Wear Strip
Length - Feet
100
Series
PM10BC
Material
UHMW
Other Features
Price is per Foot | Clips onto 10 MM Flat Bar | Wear Resistant
Inch - Metric
Metric
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-PM10BC-100
Manufacturer Internal Number
VG-PM10BC-
Weight / LBS
0.094
Long Description
Belt Guide | Wear Strip; 18.5MM Track Width; Series PM10BC; 100 Feet Long; 16.5MM Height; 18.5MM Width; UHMW
Height
0.65 Inch | 16.5 Millimeter
Width
0.728 Inch | 18.5 Millimeter
Track Width
0.728 Inch | 18.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh