SYSTEM PLAST
SYSTEM PLAST
VG-SSCG-#40-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-SSCG-#40-20 CONVEYOR GUIDE RAIL ; NON-RETURNABLE SS CHN 20FT
Chain Guide | Wear Strip; 0.28" Track Width; Series #40; 20 Feet Long; 0.67" Height; 0.67" Width; 40; Stainless Steel; UHMW Insert/Roller Material
Part #
VG-SSCG-#40-20
BDI #
24481494
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-SSCG-%2340-20/p/24481494
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.186
EAN
0787405472563
Product Group - BDI
M00134
Product Name
Chain Guide | Wear Strip
Length - Feet
20
Series
#40
Chain/Cable/Belt Number
40
Material
Stainless Steel
Insert/Roller Material
UHMW
Other Features
Price is per Foot | ANSI Single Roller Chain | 14 Gauge
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SSCG-#40-20
Manufacturer Internal Number
VG-SSCG-#4
Weight / LBS
0.41
Long Description
Chain Guide | Wear Strip; 0.28" Track Width; Series #40; 20 Feet Long; 0.67" Height; 0.67" Width; 40; Stainless Steel; UHMW Insert/Roller Material
Height
0.67 Inch | 17.018 Millimeter
Track Width
0.28 Inch | 7.112 Millimeter
Width
0.67 Inch | 17.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh