Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-SSTG-02-8 https://www.bdiexpress.com/medias/INDVGEGDXXXX-CHN-TG02-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxMHxpbWFnZS9qcGVnfGFEVXhMMmcyWkM4NU16RTFNRFUyTWpnM056YzBMbXB3Wnd8ODAwNWUwNDc2N2U3YjYyZWY0Y2NkZDA2YWI5ODJjNjUwODI1YmEzOWJkMzkwNDIxMzFhMjM2MDQyNmIzMWUyNA
337812 Guides 

SYSTEM PLAST SYSTEM PLAST

VG-SSTG-02-8

Description

VG-SSTG-02-8 CHAIN GUIDE

Chain Guide; 1.19" Track Width; Series TG-02; 8 Feet Long; 1.07" Height; 1.19" Width; 882-4-1/2 | 882-LBP-3-3/4; Stainless Steel; UHMW-PE Insert/Roller Material

Part #

VG-SSTG-02-8

BDI #
337812

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.286
Product Group - BDI
M00134
Product Name
Chain Guide
Length - Feet
8
Series
TG-02
Chain/Cable/Belt Number
882-4-1/2 | 882-LBP-3-3/4
Material
Stainless Steel
Insert/Roller Material
UHMW-PE
Other Features
Price is per Foot | 14 Gauge
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SSTG-02-8
Manufacturer Internal Number
VG-SSTG-02
Weight / LBS
0.63
Long Description
Chain Guide; 1.19" Track Width; Series TG-02; 8 Feet Long; 1.07" Height; 1.19" Width; 882-4-1/2 | 882-LBP-3-3/4; Stainless Steel; UHMW-PE Insert/Roller Material
Height
1.07 Inch | 27.178 Millimeter
Width
1.19 Inch | 30.226 Millimeter
Track Width
1.19 Inch | 30.226 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh