Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg VG-SSTG-02-NS-20
24480818 Guides 

SYSTEM PLAST SYSTEM PLAST

VG-SSTG-02-NS-20

Description

VG-SSTG-02-NS-20 CONVEYOR GUIDE RAIL ; NON-RETURNABLE SS CHN NS 20FT

Conical Guide; 1.19" Track Width; Series SSTG; 20 Feet Long; 1.07" Height; 1.19" Width; Nolu-S Material

Part #

VG-SSTG-02-NS-20

BDI #
24480818

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
0.286
EAN
0787405521018
Product Group - BDI
M00134
Product Name
Conical Guide
Length - Feet
20
Series
SSTG
Material
Nolu-S
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Conical
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.63
Long Description
Conical Guide; 1.19" Track Width; Series SSTG; 20 Feet Long; 1.07" Height; 1.19" Width; Nolu-S Material
Height
1.07 Inch | 27.178 Millimeter
Width
1.19 Inch | 30.226 Millimeter
Track Width
1.19 Inch | 30.226 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh