Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

133-67982 https://www.bdiexpress.com/medias/INDREXLVLRXX-133-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwM3xpbWFnZS9qcGVnfGFHVm1MMmd6TlM4NU5qYzJNVE0zTXpNeU56WTJMbXB3Wnd8ZTBkMTg0ZDViNDRjMjM0MDI2MTc5YmNjOTcxNTc1ODJhZTRmMjUxN2MzMjBiNDc0NjhkOWFmNzlmYWUyNGRhNQ
22460047 Levelers 

REXNORD REXNORD

133-67982

Description

133-67982 LEVELER ; NON-RETURNABLE

Leveler; Articulating; 3/4-10 Thread Size; 5.91" Thread Length; 133 Series; 7.72" Overall Height; 4.02" Base Plate Diameter; 2 Mounting Holes; 0.43 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

133-67982

BDI #
22460047

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.479
EAN
0698210906085
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
15 Degree
Series
133
Number of Mounting Holes
2
Mounting Hole Size
0.43 Inch
Stem Material
Stainless Steel
Base Plate Material
Nylon
Vibration Pad Number
0-630052
Other Features
Spindle Type 6B
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
133-67982
Weight / LBS
1
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 5.91" Thread Length; 133 Series; 7.72" Overall Height; 4.02" Base Plate Diameter; 2 Mounting Holes; 0.43 Inch Mounting Hole Size; Stainless Steel Stem Material
Overall Height
7.72 Inch | 196.088 Millimeter
Base Plate Diameter
4.02 Inch | 102.108 Millimeter
Thread Length
5.91 Inch | 150.114 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh