SYSTEM PLAST
SYSTEM PLAST
177350U
SYSTEM PLAST SYSTEM PLAST
Description
177350U CONVEYOR LEVELER ; NON-RETURNABLE SANISTAR
Leveler; Articulating; 5/8-11 Thread Size; 1.45" Thread Length; SaniStar Series; 7.3" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; 1 Mounting Holes; 0.59 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
177350U
BDI #
343648
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Levelers/177350U/p/343648
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.485
EAN
0787405547230
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
5/8-11
Articulation
4 Degree
Series
SaniStar
Number of Mounting Holes
1
Mounting Hole Size
0.59 Inch
Stem Material
Stainless Steel
Base Plate Material
Stainless Steel
Other Features
Sanitary Design | Maximum Load 1800 Lbs | Built-In Vibration Pad | With Mounting Hole and Thread Cover
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
177350U
Manufacturer Internal Number
177350U
Weight / LBS
1.07
Long Description
Leveler; Articulating; 5/8-11 Thread Size; 1.45" Thread Length; SaniStar Series; 7.3" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; 1 Mounting Holes; 0.59 Inch Mounting Hole Size; Stainless Steel Stem Material
Base Plate Height
0.91 Inch | 23.114 Millimeter
Overall Height
7.3 Inch | 185.42 Millimeter
Base Plate Diameter
3 Inch | 76.2 Millimeter
Thread Length
1.45 Inch | 36.83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh