

REXNORD
REXNORD
479-653131
REXNORD REXNORD
Description
479-653131 LEVELER ; NON-RETURNABLE
Conveyor Leveler; Articulating; 5/8-11 Thread Size; 15 Degree Articulation; 479 Series; 8.18" Overall Height; 0.63" Base Plate Height; 4.33" Base Plate Diameter; 2 Mounting Hole; 0.43" Mounting Hole Size; Stainless Steel Stem Material; Polyamide Base Plate Material
Part #
479-653131
BDI #
24109763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Levelers/479-653131/p/24109763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.365
EAN
0793699478846
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
5/8-11
Articulation
15 Degree
Series
479
Number of Mounting Holes
2
Mounting Hole Size
0.43 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Other Features
Spindle Type 6
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.37
Long Description
Conveyor Leveler; Articulating; 5/8-11 Thread Size; 15 Degree Articulation; 479 Series; 8.18" Overall Height; 0.63" Base Plate Height; 4.33" Base Plate Diameter; 2 Mounting Hole; 0.43" Mounting Hole Size; Stainless Steel Stem Material; Polyamide Base Plate Material
Overall Height
8.18 Inch | 207.772 Millimeter
Base Plate Diameter
4.33 Inch | 109.982 Millimeter
Thread Length
0 Inch | 0 Millimeter
Base Plate Height
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh