SYSTEM PLAST
SYSTEM PLAST
VG-520-02-S100-L10
SYSTEM PLAST SYSTEM PLAST
Description
VG-520-02-S100-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Leveler; Articulating; 1-8 Thread Size; 7.46" Thread Length; 520 Series; 10.07" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.52 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
VG-520-02-S100-L10
BDI #
343360
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Levelers/VG-520-02-S100-L10/p/343360
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.089
EAN
0787405248854
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
1-8
Articulation
2 Degree
Series
520
Number of Mounting Holes
2
Mounting Hole Size
0.52 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-514 | VG-514N
Other Features
Heavy Duty | Maximum Load 7000 Lbs | Adjusting Nut Welded to Stem
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-520-02-S100-L10
Weight / LBS
2.4
Long Description
Leveler; Articulating; 1-8 Thread Size; 7.46" Thread Length; 520 Series; 10.07" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.52 Inch Mounting Hole Size; Stainless Steel Stem Material
Thread Length
7.46 Inch | 189.484 Millimeter
Overall Height
10.07 Inch | 255.778 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Base Plate Diameter
4.84 Inch | 122.936 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh