Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-684BR-1.5-AB-02 https://www.bdiexpress.com/medias/INDVGEASSYXX-BDGD-BR-1.5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2ODZ8aW1hZ2UvanBlZ3xhR1UwTDJnMk55ODRPVFl4TWpneE56ZzFPRGcyTG1wd1p3fGExOTVlMGYwOTY2MzZhZDFjOWYyYzYzMzgyNmE5MDhmNWU3NzQzOTgwNjE4NWJjYWM2YjBjNjYxY2EzNjZhMTA
338979 Roller and Guide Assemblies 

SYSTEM PLAST SYSTEM PLAST

VG-684BR-1.5-AB-02

Description

VG-684BR-1.5-AB-02 CONVEYOR ASSY ; NON-RETURNABLE

Assembly; Bead and Bead Guide; Bead; 1.28" Roller Width; 0.62" Roller Diameter; Acetal Material; Series BR-1.5; 2 Feet Long; 1.95" Height; 1.13" Width; Aluminum Guide Material

Part #

VG-684BR-1.5-AB-02

BDI #
338979

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
0.998
EAN
0787405269682
Product Group - BDI
M00134
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
BR-1.5
Length - Feet
2
Guide Material
Aluminum
Other Features
Side Guide | Operating Temperature -4 to 170 Deg F | Gray Polyamide Pin Rail | Carbon Steel Pin | Grey Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-684BR-1.5-AB-02
Manufacturer Internal Number
VG-684BR-1
Weight / LBS
2.2
Long Description
Assembly; Bead and Bead Guide; Bead; 1.28" Roller Width; 0.62" Roller Diameter; Acetal Material; Series BR-1.5; 2 Feet Long; 1.95" Height; 1.13" Width; Aluminum Guide Material
Width
1.13 Inch | 28.702 Millimeter
Roller Width
1.28 Inch | 32.512 Millimeter
Roller Diameter
0.62 Inch | 15.748 Millimeter
Height
1.95 Inch | 49.53 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh