SYSTEM PLAST
SYSTEM PLAST
VG-688-1.4-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-688-1.4-10 BEADED LANE DIVIDER ; NON-RETURNABLE SPEED RAIL LD ALUM 10FT
Lane Divider; Roller and Roller Guide; Roller; 1.44" Roller Width; 0.45" Roller Diameter; Acetal Material; Series 688-1.4; 10 Feet Long; 2.15" Height; 1.1" Width; Aluminum Guide Material
Part #
VG-688-1.4-10
BDI #
339155
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-688-1-4-10/p/339155
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.917
EAN
0787405499690
Product Group - BDI
M00134
Product Name
Lane Divider
Product Type
Roller and Roller Guide
Type of Roller
Roller
Roller Material
Acetal
Series
688-1.4
Length - Feet
10
Guide Material
Aluminum
Other Features
Side Guide | Operating Temperature -10 to 180 Deg F | FDA Accepted Engineered Polymer Pin | Low Friction Roller | 2 Sided | Grey Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Lane Divider
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-688-1.4-10
Manufacturer Internal Number
VG-688-1.4
Weight / LBS
10.84
Long Description
Lane Divider; Roller and Roller Guide; Roller; 1.44" Roller Width; 0.45" Roller Diameter; Acetal Material; Series 688-1.4; 10 Feet Long; 2.15" Height; 1.1" Width; Aluminum Guide Material
Width
1.1 Inch | 27.94 Millimeter
Roller Diameter
0.45 Inch | 11.43 Millimeter
Roller Width
1.44 Inch | 36.576 Millimeter
Height
2.15 Inch | 54.61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh