

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CH2164-O
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CH2164-O BEARING HANGER ; 9" X 2" 216 -OIL
Hanger; Bracket; 2" Shaft Diameter; 6-1/8" Mounting Flange to Center of Bearing; 216 Series; 10" Length; 4-1/2" Width; No Bearing Included; Use CHB2164; 7/16 X 1-1/16 Inch Mounting Hole
Part #
9CH2164-O
BDI #
625732
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/9CH2164-O/p/625732
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
4.08
EAN
0697950124841
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
216
Bearing Included Yes/No
No
Bearing Number
CHB2164
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough | With Oil Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
9CH2164-O
Manufacturer Internal Number
9CH2164-O
Weight / LBS
9
Long Description
Hanger; Bracket; 2" Shaft Diameter; 6-1/8" Mounting Flange to Center of Bearing; 216 Series; 10" Length; 4-1/2" Width; No Bearing Included; Use CHB2164; 7/16 X 1-1/16 Inch Mounting Hole
Mounting Flange to Center of Bearing
6.125 Inch | 155.575 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Length
10 Inch | 254 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh