

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10H412-R-5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10H412-R-5 HELICOID SCREW ; 10" DIA RIGHT HAND 5FT LONG
Conveyor Screw; Helicoid; 2" Coupling Diameter; 10" Screw Diameter; 9.833 Feet Long; 2-7/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right
Part #
10H412-R-5
BDI #
21569452
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/10H412-R-5/p/21569452
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
10
Length - Feet
9.833
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
Long Description
Conveyor Screw; Helicoid; 2" Coupling Diameter; 10" Screw Diameter; 9.833 Feet Long; 2-7/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Screw Diameter
10 Inch | 254 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh